Fiberglass Sheet, 54 ft L, 15 in W, 0.006 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan

  • Mfr # 402VI-100-1518

  • Zoro # G4457190


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Length
54 ft
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402VI-100-1518
Zoro #
G4457190
UPC #
-
Country of Origin
United States

Dimensions

Length
54 ft
Width
15 in
Thickness
0.006 in

Details

Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
PTFE Coated
Oil Resistance
Excellent
Chemical Resistance
Excellent
Shape
Sheet
Weather Resistance
Excellent
Grade
Standard
Abrasion Resistance
Excellent
Texture
Smooth
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Material
Fiberglass
Reinforced Material
Fiberglass
Water Resistance
Excellent

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 54 ft, Width 15 in, Thickness 0.006 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products