Fiberglass Sheet, 54 ft L, 15 in W, 0.014 in Thick, Plain Backing, 500 Degrees F Max Temp, Black

  • Mfr # 400XIV-100AS-1518

  • Zoro # G4453115


product price:  $2,336.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Black
Backing Type
Plain
Features
Anti-Static PTFE Coated
Standards
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400XIV-100AS-1518
Zoro #
G4453115
UPC #
-
Country of Origin
United States

Dimensions

Length
54 ft
Width
15 in
Thickness
0.014 in

Details

Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Plain
Features
Anti-Static PTFE Coated
Standards
Food Grade
Chemical Resistance
Excellent
Abrasion Resistance
Excellent
Material
Fiberglass
Texture
Smooth
Weather Resistance
Excellent
Grade
Anti-Static
Oil Resistance
Excellent
Reinforced Material
Fiberglass
Water Resistance
Excellent
Shape
Sheet
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 54 ft, Width 15 in, Thickness 0.014 in, Backing Type Plain, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Anti-Static, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products