Fiberglass Sheet, 54 ft L, 25 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402V-100-2518
Zoro # G4457428
product price:Â $1,255.99
/ea
Free Shipping & Returns
Key Features
Length
54 ft
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402V-100-2518
Zoro #
G4457428
UPC #
-
Country of Origin
United States
Dimensions
Length
54 ft
Width
25 in
Thickness
0.005 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
PTFE Coated
Texture
Smooth
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Maximum Temperature
500 Degrees F
Oil Resistance
Excellent
Water Resistance
Excellent
Reinforced Material
Fiberglass
Grade
Standard
Material
Fiberglass
Shape
Sheet
Chemical Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 54 ft, Width 25 in, Thickness 0.005 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.