Fiberglass Sheet, 54 ft L, 35 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Black

  • Mfr # 400V-100AS-3518

  • Zoro # G4453578


product price:  $1,155.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Black
Backing Type
Plain
Features
Anti-Static PTFE Coated
Standards
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400V-100AS-3518
Zoro #
G4453578
UPC #
-
Country of Origin
United States

Dimensions

Length
54 ft
Width
35 in
Thickness
0.005 in

Details

Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Plain
Features
Anti-Static PTFE Coated
Standards
Food Grade
Chemical Resistance
Excellent
Shape
Sheet
Maximum Temperature
500 Degrees F
Oil Resistance
Excellent
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Grade
Anti-Static
Material
Fiberglass
Reinforced Material
Fiberglass
Texture
Smooth
Water Resistance
Excellent

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 54 ft, Width 35 in, Thickness 0.005 in, Backing Type Plain, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Anti-Static, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products