Fiberglass Sheet, 72 ft L, 10 in W, 0.003 in Thick, Adhesive Backing, 500 Degrees F Max Temp

  • Mfr # 400III-100BS-1024

  • Zoro # G4449201


product price:  $1,095.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400III-100BS-1024
Zoro #
G4449201
UPC #
-
Country of Origin
United States

Dimensions

Length
72 ft
Width
10 in
Thickness
0.003 in

Details

Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Grade
Standard
Maximum Temperature
500 Degrees F
Material
Fiberglass
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Chemical Resistance
Excellent
Water Resistance
Excellent
Reinforced Material
Fiberglass
Oil Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Shape
Sheet
Texture
Smooth
Adhesive Type
Silicone

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 10 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Silicone, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.