Fiberglass Sheet, 72 ft L, 10 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402X-100TR-1024
Zoro # G4454025
product price:Â $1,371.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
High Tear Resistance PTFE Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402X-100TR-1024
Zoro #
G4454025
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
10 in
Thickness
0.01 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
High Tear Resistance PTFE Coated
Weather Resistance
Excellent
Grade
Tear-Resistant
Minimum Temperature
-100 Degrees F
Shape
Sheet
Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Texture
Smooth
Abrasion Resistance
Excellent
Material
Fiberglass
Water Resistance
Excellent
Oil Resistance
Excellent
Reinforced Material
Fiberglass
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 10 in, Thickness 0.01 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Tear-Resistant, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.