Fiberglass Sheet, 72 ft L, 15 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Copper
Mfr # 402X-100UL-1524
Zoro # G4452336
product price:Â $2,307.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402X-100UL-1524
Zoro #
G4452336
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
15 in
Thickness
0.01 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Abrasion Resistance
Excellent
Water Resistance
Excellent
Minimum Temperature
-100 Degrees F
Oil Resistance
Excellent
Material
Fiberglass
Texture
Smooth
Shape
Sheet
Reinforced Material
Fiberglass
Grade
Ultra Grade
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 15 in, Thickness 0.01 in, Backing Type Plain, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.