Shop ZORO SELECT
See all product information
Create Account
Fiberglass Sheet, 72 ft L, 15 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
- Mfr # 402X-100TR-1524
- Zoro # G4454016
product price:Â
$
2,182.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
High Tear Resistance PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402X-100TR-1524
- Zoro #
- G4454016
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Length
- 72 ft
- Width
- 15 in
- Thickness
- 0.01 in
Details
- Item
- Fiberglass Sheet
- Max. Temp.
- 500 Degrees F
- Color
- Tan
- Backing Type
- Plain
- Standards
- Food Grade
- Features
- High Tear Resistance PTFE Coated
- Grade
- Tear-Resistant
- Minimum Temperature
- -100 Degrees F
- Weather Resistance
- Excellent
- Water Resistance
- Excellent
- Abrasion Resistance
- Excellent
- Texture
- Smooth
- Reinforced Material
- Fiberglass
- Maximum Temperature
- 500 Degrees F
- Chemical Resistance
- Excellent
- Oil Resistance
- Excellent
- Shape
- Sheet
- Material
- Fiberglass
- Shell Material
- Fiberglass
- Wire Color
- Tan
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 15 in, Thickness 0.01 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Tear-Resistant, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.