Fiberglass Sheet, 72 ft L, 20 in W, 0.005 in Thick, Adhesive Backing, 275 Degrees F Max Temp, Tan

  • Mfr # 402V-100A-2024

  • Zoro # G4449910


product price:  $1,958.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402V-100A-2024
Zoro #
G4449910
UPC #
-
Country of Origin
United States

Dimensions

Length
72 ft
Width
20 in
Thickness
0.005 in

Details

Item
Fiberglass Sheet
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Oil Resistance
Excellent
Reinforced Material
Fiberglass
Maximum Adhesive Temperature
350 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
Acrylic
Shape
Sheet
Texture
Smooth
Water Resistance
Excellent
Weather Resistance
Excellent
Grade
Standard
Abrasion Resistance
Excellent
Maximum Temperature
275 Degrees F
Chemical Resistance
Excellent
Minimum Temperature
-100 Degrees F
Material
Fiberglass

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 20 in, Thickness 0.005 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products