Shop ZORO SELECT
See all product information
Create Account
Fiberglass Sheet, 72 ft L, 26 in W, 0.025 in Thick, Plain Backing, Red
- Mfr # 422XXV-100-2624
- Zoro # G603548975
product price:Â
$
4,030.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Backing Type
Plain
Standards
Food Grade
Weather Resistance
Excellent
Water Resistance
Excellent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 422XXV-100-2624
- Zoro #
- G603548975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 72 ft
- Width
- 26 in
- Thickness
- 0.025 in
Details
- Item
- Fiberglass Sheet
- Color
- Red
- Backing Type
- Plain
- Standards
- Food Grade
- Weather Resistance
- Excellent
- Water Resistance
- Excellent
- Abrasion Resistance
- Fair
- Reinforced Material
- Fiberglass
- Chemical Resistance
- Fair
- Maximum Temperature
- 500 Degrees F
- Minimum Temperature
- -100 Degrees F
- Material
- Fiberglass
- Oil Resistance
- Fair
- Texture
- Smooth
- Shape
- Sheet
- Grade
- Fabric-Reinforced
- Shell Material
- Fiberglass
- Wire Color
- Red
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 26 in, Thickness 0.025 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.