Fiberglass Sheet, 72 ft L, 40 in W, 0.004 in Thick, Adhesive Backing, 500 Degrees F Max Temp
Mfr # 402IV-100ULS-4024
Zoro # G4448705
product price:Â $5,979.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402IV-100ULS-4024
Zoro #
G4448705
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
40 in
Thickness
0.004 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Water Resistance
Excellent
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Grade
Ultra Grade
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
500 Degrees F
Material
Fiberglass
Texture
Smooth
Adhesive Type
Silicone
Chemical Resistance
Excellent
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Shape
Sheet
Reinforced Material
Fiberglass
Oil Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 40 in, Thickness 0.004 in, Backing Type Adhesive, Adhesive Type Silicone, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.