Shop ZORO SELECT
See all product information
Create Account
Fiberglass Sheet
- Mfr # BKNT-5x18in
- Zoro # G124787211
product price:Â
$
97.29
/ea
Key Features
Color
Black
Length
18 in
Grade
Flame-Resistant
Material
Teflon-Coated Fiberglass Cloth
Tensile Strength
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKNT-5x18in
- Zoro #
- G124787211
- UPC #
- -
- Country of Origin
- United States
- Item
- Fiberglass Sheet
- Color
- Black
- Grade
- Flame-Resistant
- Material
- Teflon-Coated Fiberglass Cloth
- Tensile Strength
- 300 psi
- Shape
- Sheet
- Density
- 53.7 lb/cu ft
- Backing Type
- Plain
- Maximum Temperature
- 600 Degrees F
- Texture
- Textured
- Minimum Temperature
- -150 Degrees F
- Shell Material
- Teflon-Coated Fiberglass Cloth
- Wire Color
- Black
- Traction Material
- Teflon-Coated Fiberglass Cloth
Dimensions
- Length
- 18 in
- Width
- 5 ft
- Thickness
- 0.015 in
Description
Fiberglass Sheet, Material Teflon-Coated Fiberglass Cloth, Shape Sheet, Length 18 in, Width 5 ft, Thickness 0.015 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Black, Maximum Temperature 600 Degrees F, Minimum Temperature -150 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Flame-Resistant, Tensile Strength 300 psi, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.