Fiberglass Sheet
- Mfr # GNT-5X140
- Zoro # G924794365
product price:Â
$
6,157.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
600 Degrees F
Material
Teflon-Coated Fiberglass Cloth
Shape
Roll
Backing Type
Plain
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GNT-5X140
- Zoro #
- G924794365
- UPC #
- -
- Country of Origin
- United States
- Item
- Fiberglass Sheet
- Maximum Temperature
- 600 Degrees F
- Material
- Teflon-Coated Fiberglass Cloth
- Shape
- Roll
- Backing Type
- Plain
- Color
- Green
- Minimum Temperature
- -150 Degrees F
- Tensile Strength
- 300 psi
- Texture
- Textured
- Density
- 85.9 lb/cu ft
- Grade
- Flame-Resistant
- Shell Material
- Teflon-Coated Fiberglass Cloth
- Wire Color
- Green
- Traction Material
- Teflon-Coated Fiberglass Cloth
Dimensions
- Length
- 140 ft
- Thickness
- 0.015 in
- Width
- 5 ft
Description
Fiberglass Sheet, Material Teflon-Coated Fiberglass Cloth, Shape Roll, Length 140 ft, Width 5 ft, Thickness 0.015 in, Backing Type Plain, Adhesive Type Not Applicable, Density 85.9 lb/cu ft, Color Green, Maximum Temperature 600 Degrees F, Minimum Temperature -150 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Flame-Resistant, Tensile Strength 300 psi, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.