
Fiberglass Sheet, Gray, 12 in L, PK6
Mfr # GSF-12x12
Zoro # G514886623
product price: $41.29
/pk 6, $6.88/eaKey Features
Backing Type
Plain
Grade
Fire Retardant
Shape
Sheet
Maximum Temperature
482 Degrees F
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSF-12x12
Zoro #
G514886623
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Thickness
0.014 in
Details
Item
Fiberglass Sheet
Backing Type
Plain
Grade
Fire Retardant
Shape
Sheet
Maximum Temperature
482 Degrees F
Abrasion Resistance
Good
Minimum Temperature
482 Degrees F
Reinforced Material
Fiberglass
Color
Gray
Material
Fiberglass
Water Resistance
Good
Chemical Resistance
Excellent
Oil Resistance
Good
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 12 in, Width 12 in, Thickness 0.014 in, Backing Type Plain, Adhesive Type Not Applicable, Color Gray, Maximum Temperature 482 Degrees F, Minimum Temperature 482 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Fire Retardant, Reinforced Material Fiberglass, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Good, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.