Shop ZORO SELECT
See all product information
Create Account
Fiberglass Sheet, PK5
- Mfr # BKNT-12x12
- Zoro # G124794141
product price:Â
$
64.19
/pk of 5, $12.84/ea
Key Features
Maximum Temperature
600 Degrees F
Density
53.7 lb/cu ft
Length
12 in
Grade
Flame-Resistant
Texture
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKNT-12x12
- Zoro #
- G124794141
- UPC #
- -
- Country of Origin
- United States
- Item
- Fiberglass Sheet
- Maximum Temperature
- 600 Degrees F
- Density
- 53.7 lb/cu ft
- Grade
- Flame-Resistant
- Texture
- Textured
- Tensile Strength
- 300 psi
- Material
- Teflon-Coated Fiberglass Cloth
- Minimum Temperature
- -150 Degrees F
- Shape
- Sheet
- Backing Type
- Plain
- Color
- Black
- Shell Material
- Teflon-Coated Fiberglass Cloth
- Wire Color
- Black
- Traction Material
- Teflon-Coated Fiberglass Cloth
Dimensions
- Length
- 12 in
- Width
- 5 ft
- Thickness
- 0.015 in
Description
Fiberglass Sheet, Material Teflon-Coated Fiberglass Cloth, Shape Sheet, Length 12 in, Width 5 ft, Thickness 0.015 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Black, Maximum Temperature 600 Degrees F, Minimum Temperature -150 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Flame-Resistant, Tensile Strength 300 psi, Texture Textured, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.