Fiberglass Strip, 108 ft L, 1 in W, 0.003 in Thick, Adhesive Backing, 275 Degrees F Max Temp, Tan
Mfr # 402III-100A-0136
Zoro # G4450139
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
402III-100A-0136
Zoro #
G4450139
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
1 in
Thickness
0.003 in
Details
Item
Fiberglass Strip
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Chemical Resistance
Excellent
Material
Fiberglass
Water Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
275 Degrees F
Shape
Strip
Reinforced Material
Fiberglass
Minimum Temperature
-100 Degrees F
Oil Resistance
Excellent
Texture
Smooth
Maximum Adhesive Temperature
350 Degrees F
Weather Resistance
Excellent
Grade
Standard
Adhesive Type
Acrylic
Abrasion Resistance
Excellent
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 108 ft, Width 1 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.