Shop ZORO SELECT
See all product information
Create Account
Fiberglass Strip, 54 ft L, 3 in W, 0.006 in Thick, Adhesive Backing, 275 Degrees F Max Temp, Tan
- Mfr # 402VI-100A-0318
- Zoro # G4449761
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402VI-100A-0318
- Zoro #
- G4449761
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Fiberglass Strip
- Max. Temp.
- 275 Degrees F
- Color
- Tan
- Backing Type
- Adhesive
- Features
- PTFE Coated
- Standards
- Food Grade
- Texture
- Smooth
- Water Resistance
- Excellent
- Chemical Resistance
- Excellent
- Material
- Fiberglass
- Minimum Temperature
- -100 Degrees F
- Maximum Temperature
- 275 Degrees F
- Oil Resistance
- Excellent
- Grade
- Standard
- Shape
- Strip
- Reinforced Material
- Fiberglass
- Adhesive Type
- Acrylic
- Minimum Adhesive Temperature
- -100 Degrees F
- Maximum Adhesive Temperature
- 350 Degrees F
- Abrasion Resistance
- Excellent
- Weather Resistance
- Excellent
- Shell Material
- Fiberglass
- Wire Color
- Tan
- Traction Material
- Fiberglass
Dimensions
- Length
- 54 ft
- Width
- 3 in
- Thickness
- 0.006 in
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 54 ft, Width 3 in, Thickness 0.006 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.