Fiberglass Strip, 108 ft L, 1 in W, 0.003 in Thick, Adhesive Backing, 500 Degrees F Max Temp
Mfr # 400III-100BS-0136
Zoro # G4449177
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400III-100BS-0136
Zoro #
G4449177
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
1 in
Thickness
0.003 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Abrasion Resistance
Excellent
Adhesive Type
Silicone
Chemical Resistance
Excellent
Texture
Smooth
Oil Resistance
Excellent
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Water Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
500 Degrees F
Reinforced Material
Fiberglass
Grade
Standard
Material
Fiberglass
Shape
Strip
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 108 ft, Width 1 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Silicone, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.