Shop ZORO SELECT
See all product information
Create Account
Fiberglass Strip, 108 ft L, 1 in W, 0.006 in Thick, Adhesive Backing, 500 Degrees F Max Temp
- Mfr # 400VI-100BS-0136
- Zoro # G4448930
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400VI-100BS-0136
- Zoro #
- G4448930
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 108 ft
- Width
- 1 in
- Thickness
- 0.006 in
Details
- Item
- Fiberglass Strip
- Max. Temp.
- 500 Degrees F
- Color
- Black
- Backing Type
- Adhesive
- Features
- Black Pigment Enhances Thermal Conductivity, PTFE Coated
- Standards
- Food Grade
- Grade
- Standard
- Oil Resistance
- Excellent
- Minimum Adhesive Temperature
- -100 Degrees F
- Reinforced Material
- Fiberglass
- Minimum Temperature
- -100 Degrees F
- Adhesive Type
- Silicone
- Weather Resistance
- Excellent
- Maximum Adhesive Temperature
- 500 Degrees F
- Chemical Resistance
- Excellent
- Maximum Temperature
- 500 Degrees F
- Shape
- Strip
- Material
- Fiberglass
- Abrasion Resistance
- Excellent
- Texture
- Smooth
- Water Resistance
- Excellent
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 108 ft, Width 1 in, Thickness 0.006 in, Backing Type Adhesive, Adhesive Type Silicone, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent