Fiberglass Strip, 108 ft L, 1 in W, 0.006 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan

  • Mfr # 402VI-100S-0136

  • Zoro # G4450857


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402VI-100S-0136
Zoro #
G4450857
UPC #
-
Country of Origin
United States

Dimensions

Length
108 ft
Width
1 in
Thickness
0.006 in

Details

Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Maximum Temperature
500 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Material
Fiberglass
Minimum Temperature
-100 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Weather Resistance
Excellent
Chemical Resistance
Excellent
Water Resistance
Excellent
Adhesive Type
Silicone
Texture
Smooth
Shape
Strip
Oil Resistance
Excellent
Grade
Standard
Reinforced Material
Fiberglass

Description

Fiberglass Strip, Material Fiberglass, Shape Strip, Length 108 ft, Width 1 in, Thickness 0.006 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.