Fiberglass Strip, 108 ft L, 5 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Copper
Mfr # 402V-100UL-0536
Zoro # G4452537
product price:Â $673.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402V-100UL-0536
Zoro #
G4452537
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
5 in
Thickness
0.005 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Chemical Resistance
Excellent
Material
Fiberglass
Reinforced Material
Fiberglass
Oil Resistance
Excellent
Abrasion Resistance
Excellent
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Water Resistance
Excellent
Grade
Ultra Grade
Maximum Temperature
500 Degrees F
Texture
Smooth
Shape
Strip
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 108 ft, Width 5 in, Thickness 0.005 in, Backing Type Plain, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.