Fiberglass Strip, 108 ft L, 5 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Copper
- Mfr # 402X-100UL-0536
- Zoro # G4452290
product price:Â
$
1,211.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402X-100UL-0536
- Zoro #
- G4452290
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Fiberglass Strip
- Max. Temp.
- 500 Degrees F
- Color
- Copper
- Backing Type
- Plain
- Features
- Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
- Standards
- Food Grade
- Texture
- Smooth
- Oil Resistance
- Excellent
- Weather Resistance
- Excellent
- Reinforced Material
- Fiberglass
- Chemical Resistance
- Excellent
- Material
- Fiberglass
- Minimum Temperature
- -100 Degrees F
- Water Resistance
- Excellent
- Grade
- Ultra Grade
- Maximum Temperature
- 500 Degrees F
- Abrasion Resistance
- Excellent
- Shape
- Strip
- Shell Material
- Fiberglass
- Wire Color
- Copper
- Traction Material
- Fiberglass
Dimensions
- Length
- 108 ft
- Width
- 5 in
- Thickness
- 0.01 in
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 108 ft, Width 5 in, Thickness 0.01 in, Backing Type Plain, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.