Fiberglass Strip, 108 ft L, 5 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
- Mfr # 402X-100POR-0536
- Zoro # G4451575
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
Porous PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402X-100POR-0536
- Zoro #
- G4451575
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 108 ft
- Width
- 5 in
- Thickness
- 0.01 in
Details
- Item
- Fiberglass Strip
- Max. Temp.
- 500 Degrees F
- Color
- Tan
- Backing Type
- Plain
- Features
- Porous PTFE Coated
- Standards
- Food Grade
- Texture
- Smooth
- Water Resistance
- Excellent
- Oil Resistance
- Excellent
- Abrasion Resistance
- Excellent
- Material
- Fiberglass
- Chemical Resistance
- Excellent
- Minimum Temperature
- -100 Degrees F
- Grade
- Porous
- Weather Resistance
- Excellent
- Maximum Temperature
- 500 Degrees F
- Shape
- Strip
- Reinforced Material
- Fiberglass
- Shell Material
- Fiberglass
- Wire Color
- Tan
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 108 ft, Width 5 in, Thickness 0.01 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Porous, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.