Fiberglass Strip, 108 ft L, 6 in W, 0.006 in Thick, Adhesive Backing, 275 Degrees F Max Temp, Tan

  • Mfr # 402VI-100A-0636

  • Zoro # G4449630


product price:  $1,093.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402VI-100A-0636
Zoro #
G4449630
UPC #
-
Country of Origin
United States

Dimensions

Length
108 ft
Width
6 in
Thickness
0.006 in

Details

Item
Fiberglass Strip
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Adhesive Type
Acrylic
Weather Resistance
Excellent
Shape
Strip
Grade
Standard
Maximum Adhesive Temperature
350 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Texture
Smooth
Chemical Resistance
Excellent
Material
Fiberglass
Water Resistance
Excellent
Maximum Temperature
275 Degrees F
Reinforced Material
Fiberglass
Minimum Temperature
-100 Degrees F
Oil Resistance
Excellent

Description

Fiberglass Strip, Material Fiberglass, Shape Strip, Length 108 ft, Width 6 in, Thickness 0.006 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.