Fiberglass Strip, 18 ft L, 1 in W, 0.003 in Thick, Adhesive Backing, 275 Degrees F Max Temp, Tan

  • Mfr # 402III-100A-0106

  • Zoro # G4450315


product price:  $20.99
/ea

Key Features

Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402III-100A-0106
Zoro #
G4450315
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
18 ft
Width
1 in
Thickness
0.003 in

Details

Item
Fiberglass Strip
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Chemical Resistance
Excellent
Maximum Adhesive Temperature
350 Degrees F
Reinforced Material
Fiberglass
Texture
Smooth
Grade
Standard
Abrasion Resistance
Excellent
Maximum Temperature
275 Degrees F
Oil Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Excellent
Adhesive Type
Acrylic
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Material
Fiberglass
Shape
Strip

Description

Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 1 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.