Fiberglass Strip, 18 ft L, 1 in W, 0.005 in Thick, Adhesive Backing, 500 Degrees F Max Temp

  • Mfr # 402V-100ULS-0106

  • Zoro # G4448635


product price:  $37.19
/ea

Key Features

Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402V-100ULS-0106
Zoro #
G4448635
UPC #
-
Country of Origin
United States

Dimensions

Length
18 ft
Width
1 in
Thickness
0.005 in

Details

Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Texture
Smooth
Adhesive Type
Silicone
Water Resistance
Excellent
Chemical Resistance
Excellent
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Grade
Ultra Grade
Minimum Adhesive Temperature
-100 Degrees F
Shape
Strip
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
500 Degrees F
Oil Resistance
Excellent
Material
Fiberglass
Reinforced Material
Fiberglass
Abrasion Resistance
Excellent

Description

Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 1 in, Thickness 0.005 in, Backing Type Adhesive, Adhesive Type Silicone, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products