Fiberglass Strip, 18 ft L, 1 in W, 0.006 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan
Mfr # 402VI-100S-0106
Zoro # G4451030
product price:Â $30.29
/eaKey Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402VI-100S-0106
Zoro #
G4451030
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
1 in
Thickness
0.006 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Texture
Smooth
Water Resistance
Excellent
Reinforced Material
Fiberglass
Shape
Strip
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Oil Resistance
Excellent
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Chemical Resistance
Excellent
Material
Fiberglass
Grade
Standard
Adhesive Type
Silicone
Weather Resistance
Excellent
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 1 in, Thickness 0.006 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.