Fiberglass Strip, 18 ft L, 1 in W, 0.01 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan

  • Mfr # 402X-100S-0106

  • Zoro # G4450796


product price:  $49.49
/ea

Key Features

Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402X-100S-0106
Zoro #
G4450796
UPC #
-
Country of Origin
United States

Dimensions

Length
18 ft
Width
1 in
Thickness
0.01 in

Details

Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Oil Resistance
Excellent
Adhesive Type
Silicone
Shape
Strip
Chemical Resistance
Excellent
Grade
Standard
Weather Resistance
Excellent
Texture
Smooth
Abrasion Resistance
Excellent
Material
Fiberglass
Reinforced Material
Fiberglass
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Water Resistance
Excellent
Maximum Temperature
500 Degrees F

Description

Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 1 in, Thickness 0.01 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.