Fiberglass Strip, 18 ft L, 3 in W, 0.005 in Thick, Adhesive Backing, 275 Degrees F Max Temp, Tan
Mfr # 402V-100A-0306
Zoro # G4450069
product price:Â $78.89
/ea
Free Shipping & Returns
Key Features
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
402V-100A-0306
Zoro #
G4450069
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
3 in
Thickness
0.005 in
Details
Item
Fiberglass Strip
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Material
Fiberglass
Texture
Smooth
Weather Resistance
Excellent
Shape
Strip
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
350 Degrees F
Grade
Standard
Minimum Temperature
-100 Degrees F
Reinforced Material
Fiberglass
Maximum Temperature
275 Degrees F
Abrasion Resistance
Excellent
Adhesive Type
Acrylic
Oil Resistance
Excellent
Water Resistance
Excellent
Chemical Resistance
Excellent
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 3 in, Thickness 0.005 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.