Shop ZORO SELECT
See all product information
Create Account
Fiberglass Sheet, 108 ft L, 20 in W, 0.003 in Thick, Adhesive Backing, 500 Degrees F Max Temp
- Mfr # 400III-100BS-2036
- Zoro # G4449131
product price:Â
$
3,448.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400III-100BS-2036
- Zoro #
- G4449131
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Fiberglass Sheet
- Max. Temp.
- 500 Degrees F
- Color
- Black
- Backing Type
- Adhesive
- Features
- Black Pigment Enhances Thermal Conductivity, PTFE Coated
- Standards
- Food Grade
- Minimum Temperature
- -100 Degrees F
- Water Resistance
- Excellent
- Minimum Adhesive Temperature
- -100 Degrees F
- Adhesive Type
- Silicone
- Abrasion Resistance
- Excellent
- Oil Resistance
- Excellent
- Grade
- Standard
- Maximum Adhesive Temperature
- 500 Degrees F
- Texture
- Smooth
- Weather Resistance
- Excellent
- Material
- Fiberglass
- Chemical Resistance
- Excellent
- Reinforced Material
- Fiberglass
- Maximum Temperature
- 500 Degrees F
- Shape
- Sheet
- Shell Material
- Fiberglass
- Wire Color
- Black
- Traction Material
- Fiberglass
Dimensions
- Length
- 108 ft
- Width
- 20 in
- Thickness
- 0.003 in
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 20 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Silicone, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.