Fiberglass Strip, 18 ft L, 5 in W, 0.006 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan

  • Mfr # 402VI-100TR-0506

  • Zoro # G4454390


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
High Tear Resistance PTFE Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402VI-100TR-0506
Zoro #
G4454390
UPC #
-
Country of Origin
United States

Dimensions

Length
18 ft
Width
5 in
Thickness
0.006 in

Details

Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
High Tear Resistance PTFE Coated
Standards
Food Grade
Reinforced Material
Fiberglass
Abrasion Resistance
Excellent
Material
Fiberglass
Shape
Strip
Water Resistance
Excellent
Chemical Resistance
Excellent
Grade
Tear-Resistant
Minimum Temperature
-100 Degrees F
Oil Resistance
Excellent
Texture
Smooth
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F

Description

Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 5 in, Thickness 0.006 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Tear-Resistant, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.