Fiberglass Strip, 18 ft L, 6 in W, 0.005 in Thick, Adhesive Backing, 500 Degrees F Max Temp

  • Mfr # 402V-100ULS-0606

  • Zoro # G4448617


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402V-100ULS-0606
Zoro #
G4448617
UPC #
-
Country of Origin
United States

Dimensions

Length
18 ft
Width
6 in
Thickness
0.005 in

Details

Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Oil Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
500 Degrees F
Material
Fiberglass
Adhesive Type
Silicone
Water Resistance
Excellent
Shape
Strip
Minimum Adhesive Temperature
-100 Degrees F
Texture
Smooth
Chemical Resistance
Excellent
Abrasion Resistance
Excellent
Minimum Temperature
-100 Degrees F
Reinforced Material
Fiberglass
Grade
Ultra Grade
Weather Resistance
Excellent

Description

Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 6 in, Thickness 0.005 in, Backing Type Adhesive, Adhesive Type Silicone, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products