Fiberglass Strip, 54 ft L, 3 in W, 0.004 in Thick, Adhesive Backing, 500 Degrees F Max Temp
Mfr # 402IV-100ULS-0318
Zoro # G4448809
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402IV-100ULS-0318
Zoro #
G4448809
UPC #
-
Country of Origin
United States
Dimensions
Length
54 ft
Width
3 in
Thickness
0.004 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Weather Resistance
Excellent
Material
Fiberglass
Maximum Adhesive Temperature
500 Degrees F
Water Resistance
Excellent
Reinforced Material
Fiberglass
Adhesive Type
Silicone
Maximum Temperature
500 Degrees F
Shape
Strip
Grade
Ultra Grade
Texture
Smooth
Oil Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-100 Degrees F
Chemical Resistance
Excellent
Abrasion Resistance
Excellent
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 54 ft, Width 3 in, Thickness 0.004 in, Backing Type Adhesive, Adhesive Type Silicone, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.