Fiberglass Strip, 54 ft L, 5 in W, 0.003 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402III-100-0518
Zoro # G4457699
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402III-100-0518
Zoro #
G4457699
UPC #
-
Country of Origin
United States
Dimensions
Length
54 ft
Width
5 in
Thickness
0.003 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
PTFE Coated
Weather Resistance
Excellent
Water Resistance
Excellent
Reinforced Material
Fiberglass
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Oil Resistance
Excellent
Material
Fiberglass
Grade
Standard
Shape
Strip
Abrasion Resistance
Excellent
Texture
Smooth
Chemical Resistance
Excellent
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 54 ft, Width 5 in, Thickness 0.003 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.