Fiberglass Strip, 54 ft L, 5 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402V-100-0518
Zoro # G4457455
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
PTFE Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402V-100-0518
Zoro #
G4457455
UPC #
-
Country of Origin
United States
Dimensions
Length
54 ft
Width
5 in
Thickness
0.005 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
PTFE Coated
Standards
Food Grade
Shape
Strip
Texture
Smooth
Abrasion Resistance
Excellent
Material
Fiberglass
Oil Resistance
Excellent
Chemical Resistance
Excellent
Water Resistance
Excellent
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Reinforced Material
Fiberglass
Grade
Standard
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 54 ft, Width 5 in, Thickness 0.005 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.