Fiberglass Strip, 54 ft L, 6 in W, 0.01 in Thick, Adhesive Backing, 275 Degrees F Max Temp, Tan
Mfr # 402X-100A-0618
Zoro # G4449518
product price:Â $650.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402X-100A-0618
Zoro #
G4449518
UPC #
-
Country of Origin
United States
Dimensions
Length
54 ft
Width
6 in
Thickness
0.01 in
Details
Item
Fiberglass Strip
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Reinforced Material
Fiberglass
Shape
Strip
Grade
Standard
Adhesive Type
Acrylic
Water Resistance
Excellent
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
350 Degrees F
Minimum Temperature
-100 Degrees F
Texture
Smooth
Chemical Resistance
Excellent
Oil Resistance
Excellent
Maximum Temperature
275 Degrees F
Material
Fiberglass
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 54 ft, Width 6 in, Thickness 0.01 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.