Fiberglass Strip, 72 ft L, 1 in W, 0.005 in Thick, Adhesive Backing, 500 Degrees F Max Temp

  • Mfr # 402V-100ULS-0124

  • Zoro # G4448510


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402V-100ULS-0124
Zoro #
G4448510
UPC #
-
Country of Origin
United States

Dimensions

Length
72 ft
Width
1 in
Thickness
0.005 in

Details

Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Material
Fiberglass
Weather Resistance
Excellent
Texture
Smooth
Maximum Adhesive Temperature
500 Degrees F
Chemical Resistance
Excellent
Abrasion Resistance
Excellent
Adhesive Type
Silicone
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Grade
Ultra Grade
Reinforced Material
Fiberglass
Water Resistance
Excellent
Minimum Temperature
-100 Degrees F
Oil Resistance
Excellent
Shape
Strip

Description

Fiberglass Strip, Material Fiberglass, Shape Strip, Length 72 ft, Width 1 in, Thickness 0.005 in, Backing Type Adhesive, Adhesive Type Silicone, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.