Fiberglass Strip, 72 ft L, 5 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402V-100POR-0524
Zoro # G4451870
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
402V-100POR-0524
Zoro #
G4451870
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
5 in
Thickness
0.005 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
Porous PTFE Coated
Material
Fiberglass
Chemical Resistance
Excellent
Minimum Temperature
-100 Degrees F
Texture
Smooth
Maximum Temperature
500 Degrees F
Reinforced Material
Fiberglass
Grade
Porous
Shape
Strip
Weather Resistance
Excellent
Oil Resistance
Excellent
Water Resistance
Excellent
Abrasion Resistance
Excellent
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 72 ft, Width 5 in, Thickness 0.005 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Porous, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.