Fiberglass Strip, 72 ft L, 5 in W, 0.015 in Thick, Plain Backing, Red
Mfr # 422XV-100-0524
Zoro # G003548810
product price:Â $443.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Thickness
0.015 in
Color
Red
Backing Type
Plain
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422XV-100-0524
Zoro #
G003548810
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
5 in
Thickness
0.015 in
Details
Item
Fiberglass Strip
Color
Red
Backing Type
Plain
Standards
Food Grade
Oil Resistance
Fair
Grade
Fabric-Reinforced
Texture
Smooth
Material
Fiberglass
Shape
Strip
Reinforced Material
Fiberglass
Abrasion Resistance
Fair
Weather Resistance
Excellent
Water Resistance
Excellent
Chemical Resistance
Fair
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 72 ft, Width 5 in, Thickness 0.015 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.