Fiberglass Strip, 72 ft L, 6 in W, 0.004 in Thick, Adhesive Backing, 500 Degrees F Max Temp
Mfr # 402IV-100ULS-0624
Zoro # G4448739
product price:Â $898.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402IV-100ULS-0624
Zoro #
G4448739
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
6 in
Thickness
0.004 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Abrasion Resistance
Excellent
Maximum Temperature
500 Degrees F
Adhesive Type
Silicone
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Excellent
Shape
Strip
Weather Resistance
Excellent
Oil Resistance
Excellent
Material
Fiberglass
Grade
Ultra Grade
Texture
Smooth
Reinforced Material
Fiberglass
Maximum Adhesive Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Chemical Resistance
Excellent
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 72 ft, Width 6 in, Thickness 0.004 in, Backing Type Adhesive, Adhesive Type Silicone, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.