
Fiberglass Strip, Gray, 6 in L, PK6
Mfr # GYT-6x6
Zoro # G114886672
product price:Â $27.49
/pk 6, $4.58/eaKey Features
Grade
Fire Retardant
Backing Type
Plain
Shape
Strip
Minimum Temperature
550 Degrees F
Chemical Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GYT-6x6
Zoro #
G114886672
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Thickness
0.015 in
Width
6 in
Details
Item
Fiberglass Strip
Color
Gray
Grade
Fire Retardant
Backing Type
Plain
Shape
Strip
Minimum Temperature
550 Degrees F
Chemical Resistance
Excellent
Reinforced Material
Fiberglass
Abrasion Resistance
Good
Maximum Temperature
600 Degrees F
Material
Fiberglass
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 6 in, Width 6 in, Thickness 0.015 in, Backing Type Plain, Adhesive Type Not Applicable, Color Gray, Maximum Temperature 600 Degrees F, Minimum Temperature 550 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Fire Retardant, Reinforced Material Fiberglass, Abrasion Resistance Good, Chemical Resistance Excellent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.