
Fiberglass Strip, Green, 6 in L, PK6
Mfr # GNT-6x6
Zoro # G414886556
product price: $27.49
/pk 6, $4.58/eaKey Features
Backing Type
Plain
Shape
Strip
Grade
Fire Retardant
Minimum Temperature
550 Degrees F
Chemical Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GNT-6x6
Zoro #
G414886556
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
6 in
Thickness
0.015 in
Details
Item
Fiberglass Strip
Color
Green
Backing Type
Plain
Shape
Strip
Grade
Fire Retardant
Minimum Temperature
550 Degrees F
Chemical Resistance
Excellent
Maximum Temperature
600 Degrees F
Abrasion Resistance
Good
Reinforced Material
Fiberglass
Material
Fiberglass
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 6 in, Width 6 in, Thickness 0.015 in, Backing Type Plain, Adhesive Type Not Applicable, Color Green, Maximum Temperature 600 Degrees F, Minimum Temperature 550 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Fire Retardant, Reinforced Material Fiberglass, Abrasion Resistance Good, Chemical Resistance Excellent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.