FiberPlate, Vinyl Ester, Gry, 1/2 x48x48 In

  • Mfr # 210064.01

  • Zoro # G2940332


product price:  $513.99
/ea
Sold in multiples of 2 for $1,027.98
Free Shipping & Returns

Key Features

Material
Fiberglass
Resin Type
VEFR
Type
Gritted
Max. Temp. (F)
180 Degrees F
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210064.01
Zoro #
G2940332
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in
Thickness
0.5 in
Thickness (Decimal)
0.5 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Width
4 ft

Details

Material
Fiberglass
Item
Fiberglass Plate
Resin Type
VEFR
Type
Gritted
Max. Temp. (F)
180 Degrees F
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Thickness Tolerance
+0.125/-0.063 in
Color
Dark Gray
Shape
Plate
System of Measurement
Inch
Maximum Temperature
180 Degrees F

Description

Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.5 in, Overall Length 4 ft, Overall Width 4 ft, Resin Type VEFR, Maximum Temperature 180 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.