Shop FIBERGRATE
See all product information
FiberPlate, Vinyl Ester, Gry, 3/8 x12x24 In
Mfr # 210063.08
Zoro # G2536493
product price:Â $56.25
/ea
Sold in multiples of 8 for $450.00
Key Features
Material
Fiberglass
Resin Type
VEFR
Type
Gritted
Max. Temp. (F)
180 Degrees F
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210063.08
Zoro #
G2536493
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
12 in
Thickness
0.375 in
Thickness (Decimal)
0.375 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
12 in
Details
Material
Fiberglass
Item
Fiberglass Plate
Resin Type
VEFR
Type
Gritted
Max. Temp. (F)
180 Degrees F
Color
Dark Gray
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Thickness Tolerance
+0.125/-0.063 in
System of Measurement
Inch
Shape
Plate
Maximum Temperature
180 Degrees F
Description
Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.375 in, Overall Length 24 in, Overall Width 12 in, Resin Type VEFR, Maximum Temperature 180 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.