File Box, Corrugated Paper, 15" W, 10" D, Brown
Mfr # 55VJ88
Zoro # G0745485
product price: $8.29
/eaSold in multiples of 12 for $99.48
Key Features
File Size
Legal
Width
15"
Depth
10"
Color
Brown
Material
Corrugated Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VJ88
Zoro #
G0745485
UPC #
841436070300
Country of Origin
United States
Dimensions
File Size
Legal
Width
15"
Depth
10"
Length
24"
Overall Width
15 in
Overall Height
10 in
Overall Depth
24 in
Details
Item
File Box
Color
Brown
Material
Corrugated Paper
Lid Closure Style
Snap-On Lid
Includes Carrying Handle
Carrying Handle Included
Description
File Box, File Size Legal, Color Brown, Material Corrugated Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.