File Folder 9-1/2" x 11-3/4", 1/3-Cut Tab, Manila, Pk12
Mfr # SMD10510
Zoro # G5680963
product price: $19.19
/pk 12, $1.60/eaKey Features
Width
11 3/4 in
Expanded Width
3/4 in
Color
Manila
Material
Polypropylene
Size
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMD10510
Zoro #
G5680963
UPC #
-
Country of Origin
China
Dimensions
Width
11 3/4 in
Expanded Width
3/4 in
Size
Letter
Height
8 1/2 in
File Folder Size Type
Letter
Overall Width
11 in
Paper Size
Letter
Details
Item
File Folders
Color
Manila
Material
Polypropylene
Tab Cut
1/3
Tab Position
Assorted
Features
Acid-Free, PVC-Free, Tear Resistant, Water Resistant
File Tab Color
Manila
File Folder Color
Manila
File Tab Style
Top Tab
File Tab Material
Polypropylene
File Folder Material
Polypropylene
File Tab Cut
1/3-Cut
File Tab Position
Assorted
Tab Location
Top
Product Type
File Folders
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 3/4 in Expanded Width, Color Manila, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.