Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100

  • Mfr # PFXR15213BGR

  • Zoro # G5631963


product price: $54.05
/pk 100, $0.54/ea

Key Features

Width
11 in
Material
11-pt Stock
Size
Letter
Tab Cut
1/3-Cut
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXR15213BGR
Zoro #
G5631963
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Tab Thickness
Double-Ply
Thickness
11 pt.
File Size
Letter
File Folder Height
9.5"
File Folder Width
11.63"
File Folder Size Type
Letter
Overall Width
11 in
Paper Size
Letter
Outside Width
11.63 in

Details

Item
File Folders
Color
Bright Green
Material
11-pt Stock
Tab Cut
1/3-Cut
Includes
Tabs
Features
Reinforced Tab, Preprinted
Tab Position
Assorted
Recycled Content
0.1
File Folder Material
11-pt Stock
File Tab Color
Bright Green
File Folder Expansion
0.75"
File Folder Color
Bright Green
File Tab Position
Assorted
File Tab Material
11-pt Stock
File Tab Cut
1/3-Cut
File Tab Style
Top Tab
Product Type
File Folders
Legend
Blank
Tab Location
Top
Tab Type
Top Tab

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Green, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.