Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folders 8-1/2" x 11", 1/3-Cut Tab, Green, Pk100

  • Mfr # PFX15213BGR

  • Zoro # G5619022


product price: $42.29
/pk 100, $0.42/ea

Key Features

Width
11 in
Color
Green
Material
11 pt. Stock
Size
Letter
Tab Cut
1/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX15213BGR
Zoro #
G5619022
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Thickness
11 pt.
File Folder Size Type
Letter
File Folder Width
11.63"
File Folder Height
9.5"
Overall Width
11 in
Paper Size
Letter

Details

Item
File Folders
Color
Green
Material
11 pt. Stock
Tab Cut
1/3
Tab Position
Assorted
Features
Acid-free
Recycled Content
0.1
Assembly Required
No
Tab Location
Top
Number of Plys
1
Sheet Standard
Letter
File Tab Material
11-pt Stock
File Tab Style
Top Tab
File Tab Position
Assorted
File Folder Color
Green/Light Green
File Tab Color
Light Green
File Folder Material
11-pt Stock
File Tab Cut
1/3-Cut
Product Type
File Folders

Description

Double your options-two-tone color reverses to double the number of available colors. Various bright colors make color-coding easy for faster filing and retrieval. Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling. 11 pt. stock.


  • Two-tone color reverses to double the number of available colors.
  • Various bright colors make color-coding easy.
  • Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling.
  • 11 pt. stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.