Zoro Homepage

File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50

  • Mfr # PFXM13U1

  • Zoro # G5830054


product price: $42.99
/pk 50, $0.86/ea

Key Features

Width
11 in
Expanded Width
2 in
Color
Manila
Material
11 pt. Manila
Size
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXM13U1
Zoro #
G5830054
UPC #
078787121409
Country of Origin
United States

Dimensions

Width
11 in
Expanded Width
2 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
11 pt.
File Size
Letter
Folder Size
Letter
Paper Size
Letter
Overall Width
11 in

Details

Item
Manila Fastener Folders
Color
Manila
Material
11 pt. Manila
Tab Cut
1/3
Type
Blank
Tab Position
Assorted
Features
Reinforced Top
Tab Location
Top
Sheet Standard
Letter
Number of Fasteners
1
Assembly Required
No
Cover Color
Manila
Cover Fasteners
1
Cover Tab Position
Assorted
Cover Tab Cut
1/3-Cut
Total Number of Fasteners
1
Cover Material
11-pt Manila
Cover Tab Style
Top Tab
Cover Fastener Capacity
2"
Product Type
File Folders
Legend
Blank

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Manila, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.