Zoro Homepage

File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50

  • Mfr # PFXM13U13

  • Zoro # G5553703


product price: $79.69
/pk 50, $1.59/ea
Free Shipping & Returns

Key Features

Width
11 in
Expanded Width
2 in
Color
Manila
Material
11 pt. Manila
Size
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXM13U13
Zoro #
G5553703
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Expanded Width
2 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Thickness
11 pt.
Folder Size
Letter
Overall Width
11 in
Paper Size
Letter

Details

Item
Manila Fastener Folders
Color
Manila
Material
11 pt. Manila
Tab Cut
1/3
Type
Blank
Tab Position
Assorted
Features
Reinforced Top
Recycled Content
0.1
Tab Location
Top
Fastener Capacity
2"
Number of Fasteners
2
Environmental Certification
SFI
Assembly Required
No
Sheet Standard
Letter
Cover Color
Manila
Cover Tab Style
Top Tab
Cover Fastener Capacity
2"
Cover Material
11-pt Manila
Cover Fasteners
2
Total Number of Fasteners
2
Cover Tab Position
Assorted
Cover Tab Cut
1/3-Cut
Legend
Blank
Product Type
File Folders

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Manila, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.